
Rmt 137Hd B&G Jobber Drill No 14
Mfr # 95006113
Zoro # G2106178
product price: $4.89
/eaSold in multiples of 12 for $58.68
Key Features
Overall Length
3-3/8"
Drill Bit Point Angle
137 Degrees
Drill Bit Size
#14
Number of Flutes
2
Shank Dia.
#14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95006113
Zoro #
G2106178
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-3/8"
Drill Bit Size
#14
Shank Dia.
#14
Flute Length
1-3/4"
Drill Bit Dimension Type
Wire
Details
Item
Rmt 137Hd B/G Jobber Drill #14
Drill Bit Point Angle
137 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.182
Shank Shape
Round w/ 3 Flats
Description
Rmt 137Hd B/G Jobber Drill #14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.