Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rmt 4F B/O Jobber Drill No 55, Drill Bit Dimension Type: Wire

  • Mfr # 95002654

  • Zoro # G2128684


product price: $4.75
/ea
Sold in multiples of 12 for $57.00

Key Features

Overall Length
1-7/8"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#55
Number of Flutes
2
Shank Dia.
#55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95002654
Zoro #
G2128684
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Drill Bit Size
#55
Shank Dia.
#55
Drill Bit Dimension Type
Wire
Flute Length
7/8"

Details

Item
Rmt 4F B/O Jobber Drill #55
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.052
Shank Shape
Round

Description

Rmt 4F B/O Jobber Drill #55

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.