Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rmt 4F Tin Jobber Drill No 57

  • Mfr # 95003156

  • Zoro # G2105855


product price: $7.75
/ea
Sold in multiples of 12 for $93.00

Key Features

Overall Length
1-3/4"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#57
Number of Flutes
2
Shank Dia.
#57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95003156
Zoro #
G2105855
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4"
Drill Bit Size
#57
Shank Dia.
#57
Drill Bit Dimension Type
Wire
Flute Length
3/4"

Details

Item
Rmt 4F Tin Jobber Drill #57
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Shank Shape
Round
Decimal Equivalent
0.043

Description

Rmt 4F Tin Jobber Drill #57

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.