
Rmt P-3 B/O Screw Machine #1, #1 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish
Mfr # 95001800
Zoro # G1776295
product price: $4.59
/eaSold in multiples of 12 for $55.08
Key Features
Drill Bit Size
#1
Overall Length
2-7/16 in
Flute Length
1-5/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95001800
Zoro #
G1776295
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
#1
Overall Length
2-7/16 in
Flute Length
1-5/16 in
Shank Dia.
#1
Details
Item
Rmt P-3 B/O Screw Machine #1
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.228
Shank Type - Machining
Round
Measurement System
Wire
Description
Rmt P-3 B/O Screw Machine #1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.