Zoro Homepage

Rmt P-3 B/O Screw Machine 15/64", 15/64" Size, 135 Degrees Point Angle, High Speed Steel

  • Mfr # 95001871

  • Zoro # G2108734


product price: $7.65
/ea
Sold in multiples of 12 for $91.80

Key Features

Drill Bit Size
15/64 in
Overall Length
2-7/16 in
Flute Length
1-5/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95001871
Zoro #
G2108734
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
15/64 in
Overall Length
2-7/16 in
Flute Length
1-5/16 in
Shank Dia.
15/64"

Details

Item
Rmt P-3 B/O Screw Machine 15/64"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.2344
Shank Type - Machining
Round
Measurement System
Fractional Inch

Description

Rmt P-3 B/O Screw Machine 15/64 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.