Zoro Homepage

Rmt P-3 Cob Jobber Drill 7/64"

  • Mfr # 95004204

  • Zoro # G2106984


product price: $3.59
/ea
Sold in multiples of 12 for $43.08

Key Features

Overall Length
2-5/8"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/64"
Number of Flutes
2
Shank Dia.
7/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95004204
Zoro #
G2106984
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-5/8"
Drill Bit Size
7/64"
Shank Dia.
7/64"
Flute Length
1-1/2"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Rmt P-3 Cob Jobber Drill 7/64"
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.1094
Shank Shape
Round

Description

Rmt P-3 Cob Jobber Drill 7/64 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.