
Rmt P-3 Cob Jobber Drill A
Mfr # 95006400
Zoro # G2107569
product price: $11.29
/eaSold in multiples of 12 for $135.48
Key Features
Overall Length
3-7/8"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
A
Number of Flutes
2
Shank Dia.
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95006400
Zoro #
G2107569
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-7/8"
Drill Bit Size
A
Shank Dia.
A
Drill Bit Dimension Type
Letter
Flute Length
2-5/8"
Details
Item
Rmt P-3 Cob Jobber Drill A
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.234
Shank Shape
Round
Description
Rmt P-3 Cob Jobber Drill A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.