Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rmt P-3 Cob Jobber Drill No 11

  • Mfr # 95004610

  • Zoro # G2107063


product price: $3.29
/ea
Sold in multiples of 12 for $39.48

Key Features

Overall Length
3-1/2"
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
#11
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95004610
Zoro #
G2107063
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2"
Drill Bit Size
#19
Shank Dia.
#11
Drill Bit Dimension Type
Wire
Flute Length
2-5/16"

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.191
Shank Shape
Round
Measurement System
Wire

Description

Jobber Length Drill Bit, Drill Bit Size #19, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.