Zoro Homepage

Rmt P-3 Cobalt 6" X 7/32"

  • Mfr # 95005906

  • Zoro # G2112103


product price: $15.19
/ea
Sold in multiples of 12 for $182.28

Key Features

Overall Length
6"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/32"
Number of Flutes
2
Shank Dia.
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95005906
Zoro #
G2112103
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Drill Bit Size
7/32"
Shank Dia.
7/32"
Drill Bit Dimension Type
Fractional Inch
Flute Length
2-1/2"

Details

Item
Rmt P-3 Cobalt 6" X 7/32"
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.2188
Shank Shape
Round

Description

Rmt P-3 Cobalt 6 In. X 7/32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.