Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rmt P-3 Hss Jobber Drill 7/64"

  • Mfr # 95003303

  • Zoro # G1773976


product price: $4.19
/ea
Sold in multiples of 12 for $50.28

Key Features

Overall Length
2-5/8"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/64"
Number of Flutes
2
Shank Dia.
7/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95003303
Zoro #
G1773976
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-5/8"
Drill Bit Size
7/64"
Shank Dia.
7/64"
Drill Bit Dimension Type
Fractional Inch
Flute Length
1-1/2"

Details

Item
Rmt P-3 Hss Jobber Drill 7/64"
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Shank Shape
Round
Decimal Equivalent
0.1094

Description

Rmt P-3 Hss Jobber Drill 7/64 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.