Zoro Homepage

Rmt P-3 Hss Jobber Drill V

  • Mfr # 95003521

  • Zoro # G2128063


product price: $14.89
/ea
Sold in multiples of 6 for $89.34

Key Features

Overall Length
5"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
V
Number of Flutes
2
Shank Dia.
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95003521
Zoro #
G2128063
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5"
Drill Bit Size
V
Shank Dia.
V
Flute Length
3-5/8"
Drill Bit Dimension Type
Letter

Details

Item
Rmt P-3 Hss Jobber Drill V
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.377
Shank Shape
Round

Description

Rmt P-3 Hss Jobber Drill V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.