Zoro Homepage

Rmt P-3 Hss Screw Machine #27, #27 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # 95002827

  • Zoro # G2108226


product price: $4.39
/ea
Sold in multiples of 12 for $52.68

Key Features

Drill Bit Size
#27
Overall Length
2-1/16 in
Flute Length
1 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95002827
Zoro #
G2108226
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#27
Overall Length
2-1/16 in
Flute Length
1 in
Shank Dia.
#27

Details

Item
Rmt P-3 Hss Screw Machine #27
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.144
Measurement System
Wire
Shank Type - Machining
Round

Description

Rmt P-3 Hss Screw Machine #27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.