Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rmt P-3 Tin Jobber Drill M

  • Mfr # 95003212

  • Zoro # G2105663


product price: $13.89
/ea
Sold in multiples of 12 for $166.68

Key Features

Overall Length
4-3/8"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
M
Number of Flutes
2
Shank Dia.
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95003212
Zoro #
G2105663
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-3/8"
Drill Bit Size
M
Shank Dia.
M
Flute Length
3-1/16"
Drill Bit Dimension Type
Letter

Details

Item
Rmt P-3 Tin Jobber Drill M
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.295
Shank Shape
Round

Description

Rmt P-3 Tin Jobber Drill M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.