
Rmt P-3 Tin Jobber Drill No 14
Mfr # 95003113
Zoro # G2129366
product price: $6.79
/eaSold in multiples of 12 for $81.48
Key Features
Overall Length
3-3/8"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#14
Number of Flutes
2
Shank Dia.
#14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95003113
Zoro #
G2129366
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-3/8"
Drill Bit Size
#14
Shank Dia.
#14
Flute Length
2-3/16"
Drill Bit Dimension Type
Wire
Details
Item
Rmt P-3 Tin Jobber Drill #14
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Shank Shape
Round
Decimal Equivalent
0.182
Description
Rmt P-3 Tin Jobber Drill #14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.