
Rmt P-3 Tin Jobber Drill O
Mfr # 95003214
Zoro # G2105688
product price: $15.29
/eaSold in multiples of 6 for $91.74
Key Features
Overall Length
4-1/2"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
O
Number of Flutes
2
Shank Dia.
O
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95003214
Zoro #
G2105688
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/2"
Drill Bit Size
O
Shank Dia.
O
Flute Length
3-16"
Drill Bit Dimension Type
Letter
Details
Item
Rmt P-3 Tin Jobber Drill O
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Shank Shape
Round
Decimal Equivalent
0.316
Description
Rmt P-3 Tin Jobber Drill O
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.