
Rmt P-3 Tin Jobber Drill W
Mfr # 95003222
Zoro # G2105636
product price: $9.99
/eaSold in multiples of 6 for $59.94
Key Features
Overall Length
5-1/8"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
W
Number of Flutes
2
Shank Dia.
W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95003222
Zoro #
G2105636
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5-1/8"
Drill Bit Size
W
Shank Dia.
W
Flute Length
3-3/4"
Drill Bit Dimension Type
Letter
Details
Item
Rmt P-3 Tin Jobber Drill W
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.386
Shank Shape
Round
Description
Rmt P-3 Tin Jobber Drill W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.