Zoro Homepage

TAP HAND BOTT 4F D4 M5-.08

  • Mfr # 95102054

  • Zoro # G413322246


product price: $8.15
/ea

Key Features

Number of Flutes
4
Tap Thread Size
Tap Hand BOTT 4F D4 M5-.08
Tap Material
HSS
H-Limit
D4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95102054
Zoro #
G413322246
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
Tap Hand BOTT 4F D4 M5-.08

Details

Number of Flutes
4
Tap Material
HSS
H-Limit
D4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.