Zoro Homepage

TAP HAND PLUG 3F D3 M3X0.5

  • Mfr # 95101050

  • Zoro # G913322517


product price: $9.89
/ea

Key Features

Number of Flutes
3
Tap Thread Size
Tap Hand PLUG 3F D3 M3X0.5
Tap Material
HSS
H-Limit
D3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95101050
Zoro #
G913322517
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
Tap Hand PLUG 3F D3 M3X0.5

Details

Number of Flutes
3
Tap Material
HSS
H-Limit
D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.