Zoro Homepage

TAP HAND PLUG 3F H2 No 6-40

  • Mfr # 95101012

  • Zoro # G413322321


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Number of Flutes
3
Tap Thread Size
Tap Hand PLUG 3F H2 #6-40
Tap Material
HSS
H-Limit
H2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95101012
Zoro #
G413322321
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
Tap Hand PLUG 3F H2 #6-40

Details

Number of Flutes
3
Tap Material
HSS
H-Limit
H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.