Zoro Homepage

TAP HAND TPR 4F D7 M14X2.0

  • Mfr # 95100064

  • Zoro # G313322469


product price: $31.15
/ea

Key Features

Number of Flutes
4
Tap Thread Size
Tap Hand TPR 4F D7 M14X2.0
Tap Material
HSS
H-Limit
D7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95100064
Zoro #
G313322469
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
Tap Hand TPR 4F D7 M14X2.0

Details

Number of Flutes
4
Tap Material
HSS
H-Limit
D7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.