Zoro Homepage

Threaded Shank Drill Bit, 0.1110"

  • Mfr # 953HS34ST

  • Zoro # G6415608


product price: $2.99
/ea
Sold in multiples of 50 for $149.50

Key Features

Drill Bit Size
#34
Overall Length
1/2 in
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953HS34ST
Zoro #
G6415608
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#34
Overall Length
1/2 in
Shank Size
1/4"-28
Flute Length
5/16 in
Wire Size
#34
Depth:Dia. Ratio
2xD
Maximum Drilling Depth
5/16 in
Shank Thread Size
1/4"-28
Shank Dia.
1/4"-20

Details

Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.111
Item
Threaded Shank Drill Bit
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
NAS 965 Type B
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Measurement System
Wire
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Aircraft Drill
Yes
Material Grade - Machining
M2

Description

Threaded Shank Drill Bit, Drill Bit Size #34, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.111

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.