Zoro Homepage

Threaded Shank Drill Bit, 0.1440"

  • Mfr # 953HS27VS

  • Zoro # G6415851


product price: $3.99
/ea
Sold in multiples of 50 for $199.50

Key Features

Drill Bit Size
#27
Overall Length
13/32 in
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953HS27VS
Zoro #
G6415851
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#27
Overall Length
13/32 in
Shank Size
1/4"-28
Flute Length
1/4 in
Depth:Dia. Ratio
1xD
Wire Size
#27
Maximum Drilling Depth
1/4 in
Shank Thread Size
1/4"-28
Shank Dia.
1/4"-20

Details

Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.1440
Drill Bit Grouping
Drill Bit
Item
Threaded Shank Drill Bit
Flute Type
Spiral
Standards
NAS 965 Type B
Drill Bit Point Type
Split Point
Primary Material Application
Cast Iron, Steel
Measurement System
Wire
Web Construction
Split
Spiral Direction
Right Hand
Aircraft Drill
Yes
Primary Material Application ISO Code
K, P
Material Grade - Machining
M2

Description

Threaded Shank Drill Bit, Drill Bit Size #27, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.1440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.