Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Shank Drill Bit, 0.1570"

  • Mfr # 953CO22SS

  • Zoro # G6417750


product price: $3.49
/ea
Sold in multiples of 50 for $174.50

Key Features

Drill Bit Size
#22
Overall Length
1 1/4 in
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
953CO22SS
Zoro #
G6417750
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#22
Overall Length
1 1/4 in
Shank Size
1/4"-28
Flute Length
9/16 in
Wire Size
#22
Depth:Dia. Ratio
4xD
Shank Thread Size
1/4"-28
Maximum Drilling Depth
9/16 in
Shank Dia.
1/4"-20

Details

Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Black Oxide
Number of Flutes
2
Drill Bit Grouping
Drill Bit
Item
Threaded Shank Drill Bit
Decimal Equivalent
0.157
Cutting Direction
Right Hand
Flute Type
Spiral
Standards
NAS 965 Type D
Drill Bit Point Type
Split Point
Primary Material Application
Steel
Aircraft Drill
Yes
Primary Material Application ISO Code
P, S
Spiral Direction
Right Hand
Measurement System
Wire
Material Grade - Machining
M42

Description

Threaded Shank Drill Bit, Drill Bit Size #22, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.157

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.