Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Shank Drill Bit, No 27

  • Mfr # 953CO27ST

  • Zoro # G6417595


product price: $3.79
/ea
Sold in multiples of 50 for $189.50

Key Features

Drill Bit Size
#27
Overall Length
9/16 in
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953CO27ST
Zoro #
G6417595
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#27
Overall Length
9/16 in
Shank Size
1/4"-28
Flute Length
5/16 in
Wire Size
#27
Depth:Dia. Ratio
2xD
Maximum Drilling Depth
5/16 in
Shank Thread Size
1/4"-28
Shank Dia.
1/4"-20

Details

Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Finish - Machining
Black Oxide
Number of Flutes
2
Drill Bit Grouping
Drill Bit
Item
Threaded Shank Drill Bit
Decimal Equivalent
0.1440
Cutting Direction
Right Hand
Standards
NAS 965 Type D
Flute Type
Spiral
Primary Material Application
Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Web Construction
Split
Measurement System
Wire
Primary Material Application ISO Code
P, S
Material Grade - Machining
M42

Description

Threaded Shank Drill Bit, Drill Bit Size #27, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.