
Original Ride Branson, Men's Waterproof Western Roper Boots, 11.5 M, Leather, 10 in Height
Mfr # FQ0002733
Zoro # G1276017
product price:Â $189.99
/pr
Free Shipping & Returns
Key Features
Color
Aztec Crazy Horse
Toe Type
Plain
Height
10 in
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FQ0002733
Zoro #
G1276017
UPC #
91483749128
Country of Origin
Dominican Republic
Dimensions
Size
11.5
Footwear Width
M
Height
10 in
Details
Item
Waterproof Western Roper Boots
Color
Aztec Crazy Horse
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Pull-On
Gender
Men's
Series
Original Ride Branson
Outsole Material
Rubber
Style Number
FQ0002733
Description
This Rocky Men's Original Ride Pull-On Waterproof Western Boot is comprised of the 8-layer Rocky Ride Comfort System; this assures that these cowboy boots have great durability, provide comfort and give you stability. Durability comes from the boot's hardy full-grain leather and its welt construction. And it's easy to get into this rugged-looking men's western work boot because it's built with a dipped topline and sturdy pull straps. As soon as you pull on this men's western boot, you'll like the soft leather lining. The polyurethane-made Ride footbed is extremely comfortable, plus it's removable so you can always add in another insole. To ensure that your feet remain dry and comfortable while you're wearing this comfortable cowboy boot, this Western is built with Rocky Waterproof Construction. Having a tempered steel shank built into this footwear allows you to have steady footing, plus it provides support to the arches of your feet. On the bottom of this waterproof cowboy boot, the rubber outsole supplies great traction and it's oil-resistant. If you want a men's boot that's durable, comfortable and waterproof, this Rocky Original Ride Waterproof Western Boot is the ideal choice for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.