
Original Ride Branson, Men's Waterproof Western Saddle Roper Boots, 7 W, Leather, 11 in Height
Mfr # FQ0002775
Zoro # G1228408
product price:Â $189.99
/pr
Free Shipping & Returns
Key Features
Color
Saffron Brown and Ochre
Toe Type
Plain
Height
11 in
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FQ0002775
Zoro #
G1228408
UPC #
885192403613
Country of Origin
Dominican Republic
Dimensions
Size
7
Footwear Width
W
Height
11 in
Details
Item
Waterproof Western Saddle Roper Boots
Color
Saffron Brown and Ochre
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Pull-On
Gender
Men's
Series
Original Ride Branson
Style Number
FQ0002775
Outsole Material
Rubber
Description
Rocky Original Ride Branson Saddle Roper Western Boot combines extreme comfort with waterproof performance. It's made with the Rocky Waterproof system. Air flows in, but water stays out. Your feet remain dry, guaranteed. The rubber outsole resists oils, heat and abrasions, so you can concentrate on the task at hand and not worry about where you're walking. This boot features double-row welt construction and a round toe. Inside, you'll like the 8-Layer Rocky Ride Comfort System as it keeps your feet comfortable whether standing all day or walking for miles. Additional comfort and support comes from the special Rocky Ride removable dual-density polyurethane footbed with a heel stabilizer. There's also a supportive tempered steel shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.