Shop ROCKY
See all product information
Create Account
Original Ride, Men's Waterproof Western Lacer Boots, 9 W, Leather, 9 in Height, Tan PitStop
- Mfr # FQ0002723
- Zoro # G1216149
product price:Â
$
179.99
/pr
Free Shipping & Returns
Key Features
Color
Tan PitStop
Toe Type
Plain
Height
9 in
Waterproof
Yes
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FQ0002723
- Zoro #
- G1216149
- UPC #
- 91483748152
- Country of Origin
- China
- Item
- Waterproof Western Lacer Boots
- Color
- Tan PitStop
- Toe Type
- Plain
- Waterproof
- Yes
- Upper Material
- Leather
- Closure Type
- Lace Up
- Gender
- Men's
- Series
- Original Ride
- Style Number
- FQ0002723
Dimensions
- Size
- 9
- Footwear Width
- W
- Height
- 9 in
Description
If you are seeking a pair of Western boots, you should consider wearing these Rocky Original Ride Waterproof Western Lacers (#2723). Not only are they stylish in a rugged, masculine kind of way, but you'll receive comfort and water resistance from these durable boots. The upper of this Original Ride Lacer boot has been crafted from full-grain leather. The nylon laces are in place so that you can adjust the fit to your liking. Once you slip your foot down into the inside, you will get a sense of how soft the leather lining feels. You don't want to be walking around and hear "splish, splash" coming from the interior of your boots. Nor do you want to clean out, what feels like, buckets of water. To put a stop to those unnecessary, time-wasting activities, all you have to do is lace up these Rocky Original Ride Lacers. These boots have been built with Rocky waterproof construction, which guarantees that they'll keep your feet dry. Durability and cushioning can work together in harmony, and this Lacer boot is the perfect example of that. Boots need strength in order to uphold their construction, and you'll want cushioning so that you can walk without experiencing discomfort. As a result of the welt construction, this boot is particularly durable. Due to the 8-layer Rocky Ride Comfort System, your feet will be comforted. A hardy pair of Western Lacer boots is always a good choice. Get your pair today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.