Shop ROCKY
See all product information
Create Account
Original Ride, Men's Western Roper Boot, 14 W, Leather, 10 in Height, Trail Brown
- Mfr # FQ0001108
- Zoro # G1241470
product price:Â
$
104.99
/pr
Free Shipping & Returns
Key Features
Color
Trail Brown
Toe Type
Plain
Height
10 in
Waterproof
No
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FQ0001108
- Zoro #
- G1241470
- UPC #
- 885192286278
- Country of Origin
- China
- Item
- Western Roper Boot
- Color
- Trail Brown
- Toe Type
- Plain
- Waterproof
- No
- Upper Material
- Leather
- Gender
- Men's
- Series
- Original Ride
- Style Number
- FQ0001108
- Outsole Material
- Dual Density Polyurethane
Dimensions
- Size
- 14
- Footwear Width
- W
- Height
- 10 in
Description
The Rocky Original Ride Roper Western Boot is always going to be your go-to round toe boot. It has the reliability and comfort you hope for and a classic look that will never go out of style. The finest full-grain leather upper and double row welt stitch is quality that you can see and feel. Its all-around welt construction boasts durability. An Eight-Layer Rocky Ride Comfort System ensures that your feet will receive the cushioning and support they need to go from day-to-night. They have a removable dual-density polyurethane ride footbed with heel stabilizer to make sure that every step is solid. Plus, the double-ribbed, tempered steel shank completely guards against stepping on anything sharp. These pull-on men's western boots are eight-inches in height and timeless. This is the casual boot that you will be wearing for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.