
Original Ride, Men's Western Roper Boot, 7.5 W, Leather, 10 in Height, Trail Brown
Mfr # FQ0001108
Zoro # G1254901
product price:Â $104.99
/pr
Free Shipping & Returns
Key Features
Color
Trail Brown
Toe Type
Plain
Height
10 in
Waterproof
No
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FQ0001108
Zoro #
G1254901
UPC #
885192286162
Country of Origin
China
Dimensions
Size
7.5
Footwear Width
W
Height
10 in
Details
Item
Western Roper Boot
Color
Trail Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
Original Ride
Outsole Material
Dual Density Polyurethane
Style Number
FQ0001108
Description
The Rocky Original Ride Western Boot is always going to be your go-to round toe boot. It has the reliability and comfort you hope for and a classic look that will never go out of style. The finest full-grain leather upper and double row welt stitch is quality that you can see and feel. Its all-around welt construction boasts durability. An Eight-Layer Rocky Ride Comfort System ensures that your feet will receive the cushioning and support they need to go from day-to-night. They have a removable dual-density polyurethane ride footbed with heel stabilizer to make sure that every step is solid. Plus, the double-ribbed, tempered steel shank completely guards against stepping on anything sharp. These pull-on men's western boots are eight-inches in height and timeless. This is the casual boot that you will be wearing for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.