
Outback GORE-TEX Waterproof Hiker Boot, 12WI
Mfr # FQ0008729
Zoro # G1247719
product price: $154.99
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FQ0008729
Zoro #
G1247719
UPC #
883802099560
Country of Origin
Dominican Republic
Dimensions
Size
12 W
Description
This Rocky Outback's upper was assembled with premium full-grain leather; while it is certainly very soft, the material has great durability and strength. Having a lace-up design on this outdoor boot is fantastic, because it allows you to adjust the fit. This boot has a fully padded collar and tongue to help keep out debris. After all, no one wants to walk around with rocks and dirt rolling around in their boots while they are trying to enjoy their experience outdoors. GORE-TEX fabric has been added into the design of this footwear; having it ensures that these 9" outdoor boots will remain durably waterproof, breathable and windproof. To enhance your level of comfort within these #8729 boots, a Rocky Terra Suspension footbed has been inserted. This polyurethane insert helps cushion your steps and aids in absorbing shock. Are you hesitant about the boot's grip. Don't be, the Outback rubber outsole provides fantastic traction and allows your footing to be steady when you're walking on rugged terrain. Whether you're headed for the hills or going to work, this rugged and good-looking Rocky Outback GORE-TEX Outdoor Boot (#8729) with moc-toe styling will keep you dry and comfortable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.