Zoro Homepage

Outback GORE-TEX Waterproof Hiker Boot, 75WI

  • Mfr # FQ0008723

  • Zoro # G1227671


product price: $146.99
/pr
Free Shipping & Returns

Key Features

Size
7.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0008723
Zoro #
G1227671
UPC #
883802098914
Country of Origin
Dominican Republic

Dimensions

Size
7.5 W

Description

Whether you're going for a stroll in the park or headed for the hills, this rugged and good-looking Chukka boot with moc-toe styling with keep you dry and comfortable. The Rocky 5" Outback boot features a premium, full grain leather upper with genuine breathable GORE-TEX waterproof construction to keep your feet dry and you comfortable while you spend time outdoors. For additional long-term comfort, this boot has a fully padded collar, and a (removable) extra thick PU Rocky Terra Suspension footbed with Air Flow design. The Gore-Tex compatible knit linings are breathable, soft and durable. Rocky boots featuring GORE-TEX are guaranteed to be durably waterproof and highly breathable. Why. Gore-Tex is made with a microporous membrane structure. Each pore is much smaller than a water molecule, but bigger than a water vapor molecule, which means no external moisture - from rain, snow, sleet or puddles - can penetrate the membrane, but internal moisture from perspiration can easily evaporate. So you can easily see why these are great shoes to wear while you are outside, enjoying the glory of Mother Nature. We've got you covered with grip too. The Outback rubber outsole provides long-lasting traction and stability on rugged terrain. It is stitched on for flexibility - and has been double stitched at toe and heel for durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.