
Outback GORE-TEX Waterproof Wellington Boot, 12W
Mfr # RKS0255
Zoro # G1243430
product price: $169.99
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKS0255
Zoro #
G1243430
UPC #
718562263282
Country of Origin
Dominican Republic
Dimensions
Size
12 W
Description
The Rocky Outback GORE-TEX Waterproof Wellington Moc Toe Boot is a comfortable pull-on boot that mixes casual style with the features you expect in an outdoor boot : waterproofing and great traction. Just because you're ready to slip into a men's casual shoe, doesn't mean you have to give up performance. This is a waterproof casual boot with breathable, waterproof GORE-TEX construction. Rocky also gives you great traction with the Outback outsole is designed for stable footing on uneven terrain. As you would expect from a casual boot, this one is really comfortable with a Rocky Terra Suspension cushion footbed that moves air around inside your boot for cooling comfort. This is a 10-inch brown leather boot with a moc toe style and pull loops at the top. Just pull on this men's boot and it serves all your needs. You don't have to change footwear for your next outing. Wear this waterproof moc toe shoe for whatever comes your way. Be comfortable and casual, yet still ready for rugged terrain, mud and water. This moc toe boot does in all. Get the Rocky Outback.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.