Shop ROCKY
See all product information
Create Account
Outback LTE Moc Toe Hiker Outdoor Boot, Brown, Size 9.5
- Mfr # RKS0704
- Zoro # G724234085
product price:Â
$
119.99
/pr
Free Shipping & Returns
Key Features
Gender
Men
Size
9.5
Waterproof
No
Style Number
RKS0704
Toe Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKS0704
- Zoro #
- G724234085
- UPC #
- 193715666088
- Country of Origin
- China
Dimensions
- Size
- 9.5
Details
- Gender
- Men
- Waterproof
- No
- Item
- Rocky Outback LTE Moc Toe Hiker Outdoor Boot
- Style Number
- RKS0704
- Toe Type
- Round
- Upper Material
- Full-Grain Leather
- Color
- Brown
- Outsole Material
- EVA/Rubber
Description
The Outback LTE will be your next weekend warrior. This rugged recreational collection offers the perfect balance of lightweight comfort and practicality, giving your tired feet the break they deserve after a long week. Ideal for light work and everyday wear, this 6" lace-up features rubber traction pads and a high-abrasion EVA/rubber-blended midsole, delivering stability on uneven terrain. Crafted with full-grain leather and a soft microfiber comfort lining, it ensures durability without sacrificing comfort. Add in the Rocky Air-Port Lite sponge PU footbed with memory foam for all-day cushioning and energy return, keeping you ready for whatever the day brings. Full-Grain Leather with Soft Microfiber Comfort Lining Rocky Air-Port Lite Sponge PU Footbed with Memory Foam Waxed cotton laces Rubber Traction Pads with High-Abrasion EVA/Rubber Blended Midsole 6 Inches in height Stretch Neoprene Gusset Sidewall Stitch Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.