Shop ROCKY
See all product information
Create Account
Outback LTE Moc Toe Loafer Outdoor Shoe, Brown, Size 10.5
- Mfr # RKS0705
- Zoro # G924233543
product price:Â
$
99.99
/pr
Key Features
Outsole Material
EVA/Rubber
Gender
Men
Size
10.5
Toe Type
Round
Footwear Width
W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKS0705
- Zoro #
- G924233543
- UPC #
- 193715665777
- Country of Origin
- China
- Outsole Material
- EVA/Rubber
- Gender
- Men
- Toe Type
- Round
- Color
- Brown
- Footwear Style
- Shoe
- Waterproof
- No
- Item
- Rocky Outback LTE Moc Toe Loafer Outdoor Shoe
- Upper Material
- Full-Grain Leather
Dimensions
- Size
- 10.5
- Footwear Width
- W
Description
The Outback LTE will be your next weekend warrior. This rugged recreational collection offers the perfect balance of lightweight comfort and practicality, giving your tired feet the break they deserve after a long week. Ideal for light work and everyday wear, this 3" twin gore slip-on features rubber traction pads and a high-abrasion EVA/rubber-blended midsole, delivering stability on uneven terrain. Crafted with full-grain leather and a soft microfiber comfort lining, it ensures durability without sacrificing comfort. Add in the Rocky Air-Port Lite sponge PU footbed with memory foam for all-day cushioning and energy return, keeping you ready for whatever the day brings. Rubber Traction Pads with High-Abrasion EVA/Rubber Blended Midsole Rocky Air-Port Lite Sponge PU Footbed with Memory Foam 3 Inches in height Twin Gore Panels for Easy On and Off Sidewall Stitch Construction Full-Grain Leather with Soft Microfiber Comfort Lining
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.