Shop ROCKY
See all product information
Create Account
Outback LTE Outdoor Boot, Brown, Size 10.5
- Mfr # RKS0724
- Zoro # G224235087
product price:Â
$
107.99
/pr
Free Shipping & Returns
Key Features
Size
10.5
Style Number
RKS0724
Upper Material
Full-Grain Leather
Gender
Men
Toe Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKS0724
- Zoro #
- G224235087
- UPC #
- 193715717049
- Country of Origin
- Cambodia
- Style Number
- RKS0724
- Upper Material
- Full-Grain Leather
- Gender
- Men
- Toe Type
- Round
- Color
- Brown
- Waterproof
- No
- Item
- Rocky Outback LTE Outdoor Boot
- Outsole Material
- EVA/Rubber
Dimensions
- Size
- 10.5
Description
The Outback LTE will be your next weekend warrior. This rugged recreational collection offers the perfect balance of lightweight comfort and practicality, giving your tired feet the break they deserve after a long week. Ideal for light work and everyday wear, this 6" lace-up features rubber traction pads and a high-abrasion EVA/rubber-blended midsole, delivering stability on uneven terrain. Crafted with full-grain leather and a soft microfiber comfort lining, it ensures durability without sacrificing comfort. Add in the Rocky Air-Port Lite sponge PU footbed with memory foam for all-day cushioning and energy return, keeping you ready for whatever the day brings. 6 Inches in height Full-Grain Leather with Soft Microfiber Comfort Lining Rocky Air-Port Lite Sponge PU Footbed with Memory Foam Rubber Traction Pads with High-Abrasion EVA/Rubber Blended Midsole Sidewall Stitch Construction Stretch Neoprene Gusset Waxed cotton laces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.