Shop ROCKY

Outback LTE Outdoor Boot, Brown, Size 13

  • Mfr # RKS0724
  • Zoro # G124234432

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Round
Gender
Men
Color
Brown
Style Number
RKS0724
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RKS0724
Zoro #
G124234432
UPC #
193715717087
Country of Origin
Cambodia

Dimensions

Size
13

Details

Toe Type
Round
Gender
Men
Color
Brown
Style Number
RKS0724
Waterproof
No
Item
Rocky Outback LTE Outdoor Boot
Outsole Material
EVA/Rubber
Upper Material
Full-Grain Leather

Description

The Outback LTE will be your next weekend warrior. This rugged recreational collection offers the perfect balance of lightweight comfort and practicality, giving your tired feet the break they deserve after a long week. Ideal for light work and everyday wear, this 6" lace-up features rubber traction pads and a high-abrasion EVA/rubber-blended midsole, delivering stability on uneven terrain. Crafted with full-grain leather and a soft microfiber comfort lining, it ensures durability without sacrificing comfort. Add in the Rocky Air-Port Lite sponge PU footbed with memory foam for all-day cushioning and energy return, keeping you ready for whatever the day brings. 6 Inches in height Full-Grain Leather with Soft Microfiber Comfort Lining Rocky Air-Port Lite Sponge PU Footbed with Memory Foam Rubber Traction Pads with High-Abrasion EVA/Rubber Blended Midsole Sidewall Stitch Construction Stretch Neoprene Gusset Waxed cotton laces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.