Zoro Homepage

Outdoor Boot, 10 M, Leather, 5 in H, Brown

  • Mfr # RKS0632

  • Zoro # G512156865


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0632
Zoro #
G512156865
UPC #
193715480127
Country of Origin
Unknown

Dimensions

Size
10
Width
M
Height
5 in

Details

Item
Outdoor Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

We have expanded our original Dry Strike collection into the Dry Strike SRX. This 5in lace up shoe is built with full grain leather on our non marking oil & slip resisting Dry Strike outsole perfect for added grip around the marina or even around town. Added features including the light & flexible cement construction and our Rocky Rebound footbed provide long lasting comfort. This versatile lace up shoe is paving the path for the future of rugged casual shoes.


  • • Rocky Rebound Footbed
  • • Light and flexible cement construction
  • • Non-Marking, Oil & Slip Resisting Dry-Strike Outsole
  • • Full Grain Leather
  • • 5 Inches in height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.