Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Boot, EVA/Rubber Outsole, Plain Toe Toe, 12 M

  • Mfr # RKS0652

  • Zoro # G115702056


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
EVA/Rubber
Toe Type
Plain Toe
Waterproof
Yes
Gender
Men's
Color
Realtree Apx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0652
Zoro #
G115702056
UPC #
193715572969
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
9 in

Details

Item
Outdoor Boot
Outsole Material
EVA/Rubber
Toe Type
Plain Toe
Waterproof
Yes
Gender
Men's
Color
Realtree Apx
Footwear Construction Type
Cement
Style Number
RKS0652

Description

Lightweight, fast, and technical, the Rocky Quickfire collection stands out amongst the rest. Built from the ground up with features selected to give you the ultimate experience hunting in the outdoors. Our multi-terrain rubber outsole with lightweight EVA midsole provides traction and stability when the trail gets rugged. Waterproof heavy knit with Hex-Tex SHIELD Guard combined and our 1 year Vapor Pass breathable recycled membrane waterproofing keeps moisture out without trapping perspiration in. Our Rocky Rebound footbed offers unrivaled comfort, even on unstable terrain. This 9" hunting boot features 600 grams of PrimaLoft lofted insulation ensuring your feet stay warm in harsh conditions.


  • 600 Grams of PrimaLoft® Lofted Insulation
  • Breathable Collar & Tongue Lining
  • Rocky Rebound Footbed
  • Waterproof Heavy Knit with Hex-Tex SHIELD Guard
  • Lightweight EVA Midsole
  • 9 Inches in height
  • Durable Multi-Terrain Rubber Outsole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.