
Outdoor Shoe, 11 M, Leather, 3 in H, Brown
Mfr # RKS0631
Zoro # G712156214
product price: $114.99
/pr
Free Shipping & Returns
Key Features
Size
11
Width
M
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKS0631
Zoro #
G712156214
UPC #
193715480363
Country of Origin
Unknown
Dimensions
Size
11
Width
M
Height
3 in
Details
Item
Outdoor Shoe
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Description
We have expanded our original Dry Strike collection into the Dry Strike SRX. This 3in twin gore slip on shoe is built with full grain leather on our non marking oil & slip resisting Dry Strike outsole perfect for added grip around the marina or even around town. Added features including the light & flexible cement construction and our Rocky Rebound footbed provide long lasting comfort. This versatile jungle mocc is paving the path for the future of rugged casual shoes.
- • Rocky Rebound Footbed
- • 3 Inches in height
- • Non-Marking, Oil & Slip Resisting Dry-Strike Outsole
- • Light and flexible cement construction
- • Full Grain Leather
- • Twin gore expansion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.