Zoro Homepage

Polishable Dress Leather Chukka, 95ME

  • Mfr # FQ00501-8

  • Zoro # G1300760


product price: $148.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ00501-8
Zoro #
G1300760
UPC #
85787650921
Country of Origin
China

Description

If your job requires you to wear a dress boot for public service, you don't want to settle for just any black dress boot. If you prefer the look and feel of genuine full-grain leather, and you want a men's boot that's comfortable, and can be polished, you've found your footwear. It's the Rocky Polishable Dress Leather Chukka. The upper is full-grain leather and takes a nice spit-shine. This is great because not only do you have quality materials, but you're able to maintain a great appearance. Within the military dress boot or public service dress boot, a double-padded PU collar provides protection and comfort for your ankles. Goodyear welt construction (along with a storm welt) give the chukka boot durability, shape and a solid platform that keeps you standing comfortably throughout hours of wear. For even more comfort, the PRO-CELL footbed has an extra-large integrated energy return heel plug. Yet, the feature that will set this men's dress boot apart from the rest is the PRO-CELL mid and outsole system. Why. The system features a removable PU footbed. The footbed has an excellent compression-set. That means your leather dress public service boot remains intact and consistently returns to its original shape after multiple pressure applications. The insole has an EVA cushioned filler and midsole. The blown rubber outsole delivers cushioning, and is also oil-resistant. So not only will your dress public service boot be able to maintain its shape and continue to make your appearance look sharp, but your level of comfort doesn't diminish as you stand. The blown outsole was made with the traditional 90-degree angle on the front of the heel. The black chukka boot is crafted on a classic, round toe "navy" last (so named because this look was first adopted by the U. S. Navy for sailor shoes that had to fit well and be comfortable). It also features a non-metallic stabilizer for support. The Rocky Polishable Dress Leather Chukka is an excellent option for you if you want a quality dress public service boot that keeps your feet comfortable. The men's black boot is offered in a variety of widths (medium, wide, and extra wide), and sizes (7-14), making it a great dress public service boot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.