
Portland, Men's Waterproof Public Service Boot, 10.5 M, Leather, Nylon, 8 in Height, Black
Mfr # FQ0002080
Zoro # G1228380
product price:Â $204.00
/pr
Free Shipping & Returns
Key Features
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather, Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FQ0002080
Zoro #
G1228380
UPC #
91483376164
Country of Origin
China
Dimensions
Size
10.5
Footwear Width
M
Height
8 in
Details
Item
Waterproof Public Service Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather, Nylon
Closure Type
Lace Up
Gender
Men's
Series
Portland
Style Number
FQ0002080
Outsole Material
Rubber, Lug
Description
These Rocky Portland waterproof public service boots are a combination of full-grain polishable leather and nylon. The leather looks good and adds great durability; the 1000 denier nylon is strong to resist abrasions, yet still lightweight. This pair of black public service boots also has a lace-to-toe design on the upper, providing firm support and allowing you greater adjustment in the fit of your boots. To keep you from walking around with wet feet while you're on duty, these men's public service boots have Rocky Waterproof construction. This feature is guaranteed to keep your feet dry. The Vibram outsole with rubber lugs provides great traction and flexibility, so the boot soles support you when you stand or walk for hours, even if you move on uneven terrain. Vibram soles are durable, oil-resistant and slip-resistant. Also inside the men's black boots is a non-metallic stabilizer to provide foot support without adding unnecessary metal parts. These Rocky Portland Lace-to-Toe Waterproof Public Service Boots are made from hard-wearing materials and have a great fit. If you need new public service boots, these waterproof public service boots from Rocky are a great choice.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.