
Priority Postal-Approved Duty Shoe, 105W
Mfr # RKD0042
Zoro # G1233326
product price: $150.99
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKD0042
Zoro #
G1233326
UPC #
718562737202
Country of Origin
United States
Dimensions
Size
10.5 W
Description
Being on your feet all day demands a shoe that is lightweight and comfortable. This 3-inch Postal approved Rocky Priority shoe features a Terra Suspension footbed that offers cushion with every step and a fiberglass shank that adds additional support where you need it the most allowing you to walk miles without skipping a beat. This combined with a light and flexible cement construction, an oil and slip resisting outsole, and flash and water resisting leather means you can take on any day with comfort and safety. If you are looking for a Postal Approved shoe that looks great, offers all-day comfort, and has the safety features you need, this Rocky Priority Postal shoe is for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.