Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Priority Postal-Approved Duty Shoe, 13W

  • Mfr # RKD0042

  • Zoro # G1260081


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Size
13 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKD0042
Zoro #
G1260081
UPC #
718562737240
Country of Origin
United States

Dimensions

Size
13 W

Description

Being on your feet all day demands a shoe that is lightweight and comfortable. This 3-inch Postal approved Rocky Priority shoe features a Terra Suspension footbed that offers cushion with every step and a fiberglass shank that adds additional support where you need it the most allowing you to walk miles without skipping a beat. This combined with a light and flexible cement construction, an oil and slip resisting outsole, and flash and water resisting leather means you can take on any day with comfort and safety. If you are looking for a Postal Approved shoe that looks great, offers all-day comfort, and has the safety features you need, this Rocky Priority Postal shoe is for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.