Shop ROCKY
See all product information
Create Account
ProLight Hunting, Men's Waterproof Snake Boot, 7 M, Leather, Nylon, 16 in Height
- Mfr # FQ0001570
- Zoro # G1228362
product price:Â
$
166.99
/pr
Free Shipping & Returns
Key Features
Color
Mossy Oak Break Up
Toe Type
Plain
Height
16 in
Waterproof
Yes
Upper Material
Leather, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FQ0001570
- Zoro #
- G1228362
- UPC #
- 883802097368
- Country of Origin
- Dominican Republic
- Item
- Waterproof Snake Boot
- Color
- Mossy Oak Break Up
- Toe Type
- Plain
- Waterproof
- Yes
- Upper Material
- Leather, Nylon
- Gender
- Men's
- Series
- ProLight Hunting
- Outsole Material
- Rubber
- Style Number
- FQ0001570
Dimensions
- Size
- 7
- Footwear Width
- M
- Height
- 16 in
Description
As with any wild animal, confrontations with snakes should be avoided to ensure personal safety. That's why we've designed The Rocky ProLight Waterproof Snakeproof Hunting Boot. They will protect against most North American snakes; including rattlesnakes, copperheads, and coral snakes. There are sixteen inches of snakeproof protection on these hunting boots. Additionally, a full-grain leather trims the Mossy Oak camouflage nylon, a material that reinforces the Guaranteed Rocky Waterproof construction. So your feet will stay dry in any condition. With each step, the ProLight BioMech outsole provides traction on rugged terrain. It's made of a PU/Rubber outsole, which is an added layer of defense against soggy feet. Our snake proof boots feature everything you need to stay out of harm's way. This boot can also be sized to fit women. Please refer to our size chart for women's sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.