Zoro Homepage

Public Service Boot, Leather Upper, Black, 12 M

  • Mfr # RKD0084

  • Zoro # G512164471


product price: $146.00
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Black
Gender
Men's
Upper Boot Material
Leather
Style Number
RKD0084
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKD0084
Zoro #
G512164471
UPC #
193715161132
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
8 in

Details

Item
Public Service Boot
Color
Black
Gender
Men's
Upper Boot Material
Leather
Style Number
RKD0084
Waterproof
No

Description

With a modern design, innovative technologies, construction, and brand name you can trust. You can't go wrong with The Rocky Code Blue collection. This public service shoe is constructed with a nubuck upper with TPU overlays, soft comfort collar lining, and a breathable mesh tongue. This shoes cement construction makes it light and flexible and its oil and slip resistant rubber outsole with a wider stance allows you perform in many environments without hesitation. Experience comfort in every step with our patented Comfort Tracks footbed. This combined with our Rocky Rebound EVA midsole and a fiberglass shank for added stability allows you to confidently go about your day in comfort. This shoe also features a KulKote thermal regulating lining, which helps regulate your body temperature providing a more comfortable experience. The 6mm oval laces give you a more secure fit along with a matte finish black for a stylish look, there is also a side zipper that makes it possible to get these boots on/off easily. If you need a lightweight shoe with an athletic feel and a comfortable, supportive construction, choose the Rocky Code Blue collection.


  • • 8 Inches in height
  • • Comfort Track footbed
  • • Rocky Rebound EVA Midsole for Shock Absorption
  • • Nubuck upper with TPU overlays, soft comfort collar lining, & a breathable mesh tongue
  • • Fiberglass shank
  • • Heavy-duty YKK side zipper with VELCRO closure
  • • 6mm oval laces for more secure lacing
  • • KulKote Thermal Regulating Lining
  • • High gloss professional dress toe
  • • Light and flexible cement construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.