Zoro Homepage

Public Service Boot, Leather Upper, Black, 7.5 M

  • Mfr # RKD0106

  • Zoro # G512159194


product price: $148.99
/pr
Free Shipping & Returns

Key Features

Height
5 in
Color
Black
Gender
Men's
Upper Boot Material
Leather
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKD0106
Zoro #
G512159194
UPC #
193715394554
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
M
Height
5 in

Details

Item
Public Service Boot
Color
Black
Gender
Men's
Upper Boot Material
Leather
Waterproof
No
Style Number
RKD0106

Description

Rocky Code Blue continues the tradition of rugged, reliable footwear with advanced features designed for structure, comfort, and support now with a matte finish. This non metallic public service boot is constructed with a breathable grade mesh upper with high abrasion TPU overlays for added structure, stability, and support. The cement construction makes it light and flexible and its oil and slip resistant rubber outsole allows you perform in many environments without hesitation. Experience comfort in every step with our patented Comfort Tracks footbed. This combined with our Rocky Rebound EVA midsole and a fiberglass shank for added stability allows you to confidently go about your day in comfort. 6mm oval laces give you a more secure fit and a matte finish for a lower profile look. If you're looking for a boot with an athletic appeal that is lighter, more flexible, and durable that offers all day comfort the Code Blue collection is perfect for you.


  • • Breathable Tactical Grade Mesh Upper with High-Abrasion TPU Overlay & Matt Finish for Added Structure, Stability, & Durability
  • • Oil and slip-resistant outsole
  • • 6mm oval laces for more secure lacing
  • • Rocky Rebound EVA Midsole for Shock Absorption
  • • Light and flexible cement construction
  • • Non-metallic
  • • Comfort Track footbed
  • • Fiberglass shank
  • • 6 Inches in height
  • • Non-metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.