Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Public Service Boot, Leather Upper, Black, 8 W

  • Mfr # RKD0111

  • Zoro # G112160170


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Black
Gender
Men's
Upper Boot Material
Leather
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKD0111
Zoro #
G112160170
UPC #
193715406172
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
8 in

Details

Item
Public Service Boot
Color
Black
Gender
Men's
Upper Boot Material
Leather
Waterproof
Yes
Style Number
RKD0111

Description

Tac One is built to deal with the unknown. This eight inch, medical public service boot is bloodborne pathogen resistant making it safer for anyone who might encounter blood. Rocky Waterproof construction guarantees dry feet all day. Experience comfort with our patented Comfort Tracks footbed. The EVA midsole and fiberglass shank offer added stability, allowing you to confidently go about your day in comfort. The high abrasion mesh and PU overlay provide added durability. Tac One is for EMS, police, and other public service members who need to be ready for any situation they might walk into.


  • • Light and flexible cement construction
  • • EVA midsole
  • • Bloodborne pathogen resistant
  • • Guaranteed Rocky Waterproof construction
  • • Oil and slip-resistant outsole
  • • 8 Inches in height
  • • Water Resistant
  • • Fiberglass shank
  • • High performance abrasion-resistant mesh upper with TPU overlay for added durability
  • • Comfort Track footbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.