Zoro Homepage

Public Service Boot, LEATHER Upper, TPU Outsole, Plain Toe Toe, Black, 7.5 M

  • Mfr # RKD0121

  • Zoro # G115703022


product price: $191.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Height
10 in
Color
Black
Gender
Men's
Upper Boot Material
LEATHER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKD0121
Zoro #
G115703022
UPC #
193715491383
Country of Origin
Dominican Republic

Dimensions

Size
7.5
Footwear Width
M
Height
10 in

Details

Item
Public Service Boot
Toe Type
Plain Toe
Color
Black
Gender
Men's
Upper Boot Material
LEATHER
Outsole Material
TPU
Waterproof
Yes
Style Number
RKD0121

Description

Rocky Jump Boot Pro offers out of box comfort. The direct-inject TPU outsole is lighter and more flexible eliminating break in time and offering greater shock absorption. This is a 10-inch boot with our breathable, recycled vapor pass waterproofing. The durable YKK side zipper allows for quick donning and doffing. With a PU midsole and Rocky Air-Port Comfort footbed this boot provides comfort and cushioning. The polishable toe and heel bring the classic look to this athletic, high performance jump boot.


  • Oil-, slip-, and abrasion-resistant TPU outsole
  • Heavy-duty YKK side zipper
  • TPU outsole with PU midsole
  • 1 Year Vapor Pass Breathable Recycled Membrane Waterproofing
  • Polishable toe
  • Waterproof Full Grain Leather
  • 10 Inches in height

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.