Zoro Homepage

Public Service Boot, Plain Toe Toe, Black, 13 M

  • Mfr # RKD0124

  • Zoro # G115704203


product price: $155.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Height
8 in
Color
Black
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKD0124
Zoro #
G115704203
UPC #
193715530433
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
8 in

Details

Item
Public Service Boot
Toe Type
Plain Toe
Color
Black
Gender
Men's
Waterproof
No
Style Number
RKD0124

Description

An addition to our Code Blue collection, this 8-inch boot offers rugged durability and unmatched comfort. The high-abrasion TPU overlays enhance structure, stability, and durability while the tactical-grade mesh provides breathability. The KulKote thermal regulating lining adapts to your body's temperature, providing optimal comfort. This boot features an oil and slip resisting rubber outsole, for traction on any surface. Our Rebound EVA midsole provides cushioning needed to minimize fatigue and enhance endurance. Inside, the Comfort Track footbed provides stability and cushioning. The YKK side zipper and Hook And Loop closure offer easy on-and-off functionality. If you need a lightweight shoe with an athletic feel and a comfortable, supportive construction, choose the Rocky Code Blue collection.


  • Heavy-duty YKK side zipper with VELCRO closure
  • 8 Inches in height
  • Fiberglass shank
  • Comfort Track footbed
  • Rocky Rebound EVA Midsole for Shock Absorption
  • Light and flexible cement construction
  • Breathable Tactical Grade Mesh Upper with High-Abrasion TPU Overlay & Matt Finish for Added Structure, Stability, & Durability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.