Rams Horn Composite Toe Logger Boot, Brown, Size 11
- Mfr # RKK0509
- Zoro # G124235156
product price:Â
$
239.99
/pr
Free Shipping & Returns
Key Features
Style Number
RKK0509
Footwear Width
W
Waterproof
Yes
Footwear Style
Logger
Gender
Men
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKK0509
- Zoro #
- G124235156
- UPC #
- 193715671204
- Country of Origin
- China
- Style Number
- RKK0509
- Waterproof
- Yes
- Footwear Style
- Logger
- Gender
- Men
- Color
- Brown
- Toe Type
- Round
- Upper Material
- Waterproof Full Grain Leather
- Item
- Rocky Rams Horn Composite Toe Logger Boot
- Outsole Material
- Rubber
- Footwear Closure Type
- BOA
Dimensions
- Footwear Width
- W
- Size
- 11
Description
Designed for maximum comfort, safety, and durability, the Rocky Rams Horn Logger is packed with features. The BOA Fit System delivers micro- adjustable, precision fit engineered to perform in the toughest conditions. Oil- & slip-resisting rubber outsoles with a shock-absorbing Rocky Rebound EVA midsole combined with our Rocky Air-Port Ultra sponge PU footbed with memory foam guarantees comfort that will last. Waterproof full grain leather and our 1-Year Vapor Pass breathable recycled membrane waterproofing ensures your feet stay dry without trapping perspiration in. Built with a triple-ribbed steel shank for added stability and protection on the job site. This 9" boot meets ASTM 2413 protective toe and electrical hazard standards. ASTM F2413 electrical hazard standard Shock-Absorbing Rocky Rebound PU/EVA Midsole 9 Inches in height Oil & Slip Resisting Rubber Outsole BOA Fit system Durable triple-ribbed steel shank Rocky Air-Port Ultra Sponge PU Footbed with Memory Foam Waterproof Full Grain Leather Reflective highlights 2 Inch heel ASTM F2413 protective toe classification Brush guard kiltie
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.